Beli vacum mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FIORENTINI Road Sweeperatribut:
- Sweeping Width (2brushes): 1250
- Sweeping Width (3brushes): 2000
- Waste Tank Capacity (m³): 1
- Dumping Height (mm): 1520
- Working Speed (km/hour): 12
- Transfer Speed (km/hour): 30
- Max Slope: 0.25
- Width for U-Turn (2brushes) (mm): 8330
- Width for U-Turn (3brushes) (mm): 8840
- Fuel Gas Oil Tank Capacity (L): 46
- Motor: Diesel 2 Cylinder 44HP
- Vacuum Motor: KUBOTA V150T Hydraulic 12V
- Dimensions (LengthxWidthxHeight) (mm): 3400x1250x1980
- Side Brush (2brushes) (mm): 700
- Side Brush (3brushes) (mm): 800
- Weight of the Machine W/O Fuel (kg): 2400
- Cleaning Capacity (m²/hour): 15000 (2 burshes), 24000 (3 brushes)
- Water Tank Capacity (L): 270
- KRISBOW Mesin Penyapu Lantai Ride Onatribut:
- Order Number: 10028408
- Forward Speed: 0-6 km/h
- Side Brush Motor: 24 V/29 Watt
- Working Width: 950 mm
- Type of Dumping System: manual
- Working Capacity up to: 6700 m2/h
- Dimension (LxWxH): 1600 x 1310 x 1080 mm
- YANGZI Ride On Floor Sweeper DryerDeskripsi:Yangzi S10 fully enclosed driving industrial floor sweeper with 200L large-capacity dust box allows the machine to be cleaned for a long time, the electric shock does not block and burn the machine. 50 cm diameter wide side brush saves time and effort, and large area cleaning is not a problem. Spray dust suppression device is green, clean and does not raise dust. Integrated dual disc brakes with hands and feet prevent the machine from losing control and prolong the service life of the parts. Yangzi's maintenance-free battery can work for 4-6 hours when fully charged, and the brand endurance motor makes the power more durable and stable.
- KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum)Deskripsi:TECHNICAL DESCRIPTION: Drive: - 24 V/750 W DC motor - 1 pedal for forward and reverse - small turning radius (3350 mm) - automatic parking brake with vacuum technology - automatic engine cut out when driver leaves seat - effective round filter system with automatic filter cleaning Sweeping/vacuum system: This machine uses the overthrow principle. In other words, the roller brush throws the dirt up and back into the dirt container. The floating roller brush adjusts automatically to uneven surfaces. The filter and roller brush can be replaced without tools. With integrated coarse dirt flap for coarse waste, e.g. cans, split, gravel or wet leaves. The side brush and roller brush are hydraulically driven. A second optional side brush is available. Dirt container: Both 50 litre dirt containers can be removed from the side. Operation: The main roller brush and side brush can be automatically lifted and lowered via a switch. Forward and reverse via one pedal. Equipment - Polyester round filter - Manual filter cleaning - Automatic filter cleaning - Powerful traction drive, electric - Floating main sweeper roller - Suction volume regulation - Coarse dirt flap - Overhead sweeping principle - Forward traction drive - Reverse traction drive - Suction - Outdoor use - Indoor use - Battery display - Elapsed time counter - Sweeping function can be deactivated - Wheels, non-marking
- NILFISK Sweeper Ride OnDeskripsi:SR1601 is claimed to be the most technically advanced sweeper in itscategory, with innovations that increase cleaning productivity whilstsimplifying operating and servicing requirements. Designed forindustrial applications such as heavily soiled factories, constructionsites, parking etc The dust control is outstanding, and airborneparticles are controlled more effectively thanks to the DustGuardTMsystem. And less dust means less cleaning elsewhere. The productivity is excellent, thanks to a huge 900 mm main broom, a 1600 mm wide sweepingpath, and the SR 1601s all around reliability for getting the job donequickly and well.
- FIORENTINI Wet and Dry Vacuum Cleaner (Penyedot Debu)atribut:
- Water Lift (mm.H2O): 2400
- Cable Length (m): 10
- Tank: stainless
- Motor Power (W): 1000
- KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)atribut:
- Compatible for: Profesional floor care used
- Brother Label Tape Non Laminated (Cartridge Label)Deskripsi:Black on White Non-Laminated tape for P-touch 8m (26.2 ft)
- KARCHER Professional SweeperDeskripsi:KM 70/30 C is the successor for our KSM 690. The development is based on the very successful KM 70/20 C with all their outstanding features. Mainroller brush and side brush of KM 70/30 C are electrically driven, so sweeping corners i.e. is very simple.The push handle is triple adjustable, also foldable and offers high ease of use. Main roller brush and side brush are easily height adjustable and therefore adaptive to different surfaces. The adjustment of the main roller brush is quickly done by a knob in 6 steps. The 12-V battery and the corresponding charger (230V, safety plug) are on-board.atribut:
- Climbing ability (%): 18
- Filter Area (m²): 6
- IPC Manual Sweeperatribut:
- Max. Working Width (mm): 670
- Main Brush Width (mm): 490
- Maxium Speed (m²/hour): 1750
- Container Capacity (L): 24
- Power Supply: Manual
- Dimensions (LxWxH): 1300x920x920
- Main Brush: 1
- Side Brush: 1
- NILFISK Sweeper Manual (Penyapu Manual)Deskripsi:SM800 is a manually-operated sweeper ideal for limited space or congested areas. SM800 picks up paper, leaves-even small screws, nails, bolts, cans, crown corks and cigarettes off outdoor spaces as well as indoor floors. Its the quick clean-up solution for warehouses, small factories, car parks, retail stores, malls, schools, hotels, office buildings, bus/railway stations and convention centres. The rugged corrosion proof frame makes this manual sweeper very reliable and robust. That combined with two main and side brooms, make the sweeper extremely efficient, 5 times faster than a traditional broom, saving time and costs. Furthermore, the hopper is very light, strong and equipped with a carrying handle for easy emptying. The SM800 sweeper will keep your premises presentable without hard work. - Over throw system with two brooms gives excellent sweeping performance when sweeping large debris. - Large ergonomic handle with a soft grip makes the machine easy to manoeuvre. - Dual caster wheels in the front are positioned behind the side brooms and are therefore always in a clean swept area. - Large non-marking wheels makes it easy to push and extremely manoeuvrable. - Rugged corrosion proof frame. - Large 34 liters hopper. - Quick and fume free operation. - Mechanically simple, its virtually service free.atribut:
- Motor Power Source: Manual
- Dimensions (mm): 1470x920x1120
- Hopper Volume (L): 38
- Main broom (mm): 480
- Productivity 2 Side Brooms (m²/hour): 3680/1840
- Working Width Side Broom (mm): 920 (2 side)
- KARCHER Professional Walk Behind SweepersDeskripsi:KARCHER Walk Behind Sweepers is Maximum sweeping performance - always and everywhere From the manual sweeper via the walk-behind and ride-on machine to the extremely powerful and robust industrial ride-on sweeper. Clean sweeping at any time with reliable and innovative Kärcher technology. We are also highly innovative when it comes to sweeping!
- KARCHER Professional Vacuum SweeperDeskripsi:Our powerful KM 120/250 R D Classic industrial sweeper is especially suited to challenging terrain. The robust design, large waste container and a resistant pocket filter with vibration motor make it the ideal choice for harsh applications in extremely dusty environments, such as those in the construction and metalworking industry as well as in foundries. The diesel-powered machine with fully hydraulic rear-wheel drive and sweeping system is especially designed for outside areas and also impresses with its user-, maintenance- and service-friendliness. Thanks to the integrated Flexible Footprint System, the brushes adapt perfectly to the ground surface and, together with the dustpan principle, ensure excellent cleaning results with fine as well as coarse waste. Lastly, in combination with hydraulic high container emptying, it ensures the convenient disposal of the dirt removed.atribut:
- Part Number: 1.186-000.0
- Drive Type: Diesel
- Traction drive: Four-stroke engine
- Motor Manufacturer: Yanmar
- Drive Performance (kW): 15.8
- Climbing ability (%): 18
- Dimensions (LxWxH) (mm): 2082x1250x1450
- Filter Area (m²): 6
- Maximum Area Performance (m²/hour): 10800
- Waste Container (L): 250
- Working Speed (km/hour): 9
- Working Width (mm): 900
- Working Width With Two Side Brushes (mm): 1500
- Working Width with 1 Side Brush (mm): 1200
- Snap-on Plastic Tip Hammer (Martil / Palu)atribut:
- Weight (oz): 16
- Soft Tip Stock No.: HPTS16 (Black)
- Head Length (inch): 3-3/4
- Country of Origin: USA
- Hard Tip Stock No.: HPTH16 (Gray)
- Length (inch): 12
- Size (lbs): 1
Daftar Harga vacum mobil Terbaru October 2026
| FIORENTINI Road Sweeper | Rp3.399.999.900 |
| KRISBOW Mesin Penyapu Lantai Ride On | Rp379.999.900 |
| YANGZI Ride On Floor Sweeper Dryer | Rp109.999.900 |
| KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum) | Rp179.999.900 |
| NILFISK Sweeper Ride On | Rp319.999.900 |
| AQUA SYSTEM Eco Sweeper | Rp6.499.900 |
| FIORENTINI Wet and Dry Vacuum Cleaner (Penyedot Debu) | Rp9.999.900 |
| Wipro Mesin Penyapu Jalan | Rp54.999.900 |
| KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai) | Rp30.999.900 |
| Brother Label Tape Non Laminated (Cartridge Label) | Rp189.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/5fP103766195-1.jpg)

/bvP105162427-2.jpg)

/dvP101543499-2.jpg)
/nlP105197849-1.jpg)


/P102174975-1.jpg)


/isP105162676-1.jpg)

/e7P103254511-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)